Motion
V425 CLOSE CPLG ELEMENT

REXNORD INC
V425 CLOSE CPLG ELEMENT

7392682 Viva Closed-Coupled Elastomeric Element - V425
Mi Item #05042089
MFR #V425 CLOSE CPLG ELEMENT
Price$1,845.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V425 CLOSE CPLG ELEMENT

7392682 Viva Closed-Coupled Elastomeric Element - V425
Mi Item #05042089
MFR #V425 CLOSE CPLG ELEMENT

Mfr description
7392682 V425 CLOSE CPLD ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.75/each

Specifications

Dimensions

  • Coupling Diameter
    425 mm
  • Coupling Size Code
    V425
  • Outside Diameter  
    425 mm
  • Overall Length
    16.7322 in
  • Weight
    85 kg

Details

  • Additional Details
    Rexnord Viva Close-Coupled Element - Size V425
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    78.51 hp
  • Manufacturer Catalog Number
    7392682
  • Manufacturer Upc Number
    793699480214
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    2000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    V Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    49386.906 lb·in
  • UPC_NO
    793699480214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)