Motion
V365 CLOSE CPLG ELEMENT

REXNORD INC
V365 CLOSE CPLG ELEMENT

7392678 Viva Closed-Coupled Elastomeric Element - V365
MI ITEM #05042090
MFR #V365 CLOSE CPLG ELEMENT
Price$1,208.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V365 CLOSE CPLG ELEMENT

7392678 Viva Closed-Coupled Elastomeric Element - V365
MI ITEM #05042090
MFR #V365 CLOSE CPLG ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,208.55/each

Specifications

Dimensions

  • Coupling Diameter
    365 mm
  • Coupling Size Code
    V365
  • Outside Diameter  
    365 mm
  • Overall Length
    14.3700 in
  • Weight
    42 kg

Details

  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    45.02 hp
  • Manufacturer Catalog Number
    7392678
  • Manufacturer Upc Number
    793699480207
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    V Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    28322.24 lb·in
  • UPC_NO
    793699480207

Overview

Mfr description
7392678 V365 CLOSE CPLD ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought