Motion
VS365 SPACER ELEMENT

REXNORD INC
VS365 SPACER ELEMENT

7392734 Viva Spacer Elastomeric Element - VS365
MI ITEM #05042091
MFR #VS365 SPACER ELEMENT
Your Price$1,617.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS365 SPACER ELEMENT

7392734 Viva Spacer Elastomeric Element - VS365
MI ITEM #05042091
MFR #VS365 SPACER ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,617.81/each(List $2,204.63)

Overview

Mfr description
7392734 VS365 SPACER ELEMENT

Specifications

  • Series
    VS Series Elements
  • Coupling Size Code
    VS365
  • Additional Details
    Rexnord Viva Spacer Element - Size VS365
  • Element Type
    Spacer
  • Outside Diameter
  • Coupling Style
    Spacer
  • Horsepower @ 100 RPM
    45.02 hp
  • Manufacturer Catalog Number
    7392734
  • UPC_NO
    793699480184
  • Weight
    52 kg
  • Coupling Diameter
    365 mm
  • Coupling Type
    Elastomeric
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    3600 rpm
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    28322.24 lb·in
  • Overall Length
    14.3700 in
  • Shoe Coating
    Standard Coating
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text