Motion
VSX365-R SPACER ELEMNT

REXNORD INC
VSX365-R SPACER ELEMNT

7392734X Viva Spacer VSX Series Elastomeric Element - VSX365-R
Mi Item #05042092
MFR #VSX365-R SPACER ELEMNT
Price$4,202.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VSX365-R SPACER ELEMNT

7392734X Viva Spacer VSX Series Elastomeric Element - VSX365-R
Mi Item #05042092
MFR #VSX365-R SPACER ELEMNT

Mfr description
7392734X VSX365-R SPACER ELEMNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,202.77/each

Specifications

Dimensions

  • Coupling Diameter
    365 mm
  • Coupling Size Code
    VSX365
  • Outside Diameter  
    365 mm
  • Overall Length
    16.0000 in
  • Weight
    25.152 lbs

Details

  • Additional Details
    Rexnord VSX Series Elements size(s) VSX365 extended spacer style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Extended Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    45.02 hp
  • Manufacturer Catalog Number
    7392734X
  • Manufacturer Upc Number
    793699480153
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    2600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VSX Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    28320 lb·in
  • UPC_NO
    793699480153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)