Motion
VSX150-R EX SPACER ELEMNT

REXNORD INC
VSX150-R EX SPACER ELEMNT

Flexible Spacer Element - 150 Coupling Size
MI ITEM #05042095
MFR #VSX150-R EX SPACER ELEMNT
Your Price$1,317.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VSX150-R EX SPACER ELEMNT

Flexible Spacer Element - 150 Coupling Size
MI ITEM #05042095
MFR #VSX150-R EX SPACER ELEMNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,317.10/each(List $1,580.53)

Overview

Mfr description
7392712X VSX150-R EX SPACER ELEMNT

Specifications

  • Series
    Viva
  • Coupling Size Code
    150
  • Element Type
    Spacer
  • Coupling Style
    Spacer
  • Manufacturer Catalog Number
    7392712X
  • Manufacturer Upc Number
    793699469967
  • UPC_NO
    793699469967
  • Weight
    5.20 lbs
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text