Motion
RC 12B-1 801P (50FT) I/C

REXNORD INC
RC 12B-1 801P (50FT) I/C

Roller Chain - 12B Series, 12B / 3/4 in, Riveted, 1 Strand, Steel Material
Mi Item #05042132
MFR #RC 12B-1 801P (50FT) I/C
Price$68.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RC 12B-1 801P (50FT) I/C

Roller Chain - 12B Series, 12B / 3/4 in, Riveted, 1 Strand, Steel Material
Mi Item #05042132
MFR #RC 12B-1 801P (50FT) I/C

Mfr description
12B-1 50 RE 12B-1 50 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.86/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.6150 in, 15.62 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    3/4 in
  • Weight
    1.21 kg, 0.813 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    12B-1
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    ISO
  • Chain Type
    Roller Chain
  • Manufacturer Catalog Number
    RC 12B-1_801P (50FT) I/C
  • Material
    Steel
  • Number Of Links
    801
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    12B
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)