Motion
V245 HSB 2.3750" BORE 5/8"x5/16" KW 1 SS

REXNORD INC
V245 HSB 2.3750" BORE 5/8"x5/16" KW 1 SS

Tire Coupling Hub - V245 Size Code, 2.3750 in Bore Dia., Plain Bore
Mi Item #05042159
MFR #V245 HSB 2.3750" BORE 5/8"x5/16" KW 1 SS
Price$1,205.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V245 HSB 2.3750" BORE 5/8"x5/16" KW 1 SS

Tire Coupling Hub - V245 Size Code, 2.3750 in Bore Dia., Plain Bore
Mi Item #05042159
MFR #V245 HSB 2.3750" BORE 5/8"x5/16" KW 1 SS

Mfr description
732452076 V245 HCB 2.3750" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,205.77/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size Code
    V245
  • Weight
    17.27 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    732452076
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699381207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)