1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
V190 HCB 2.8750" BORE
Jaw Coupling Hub - Cplg Size: V190, Straight Jaw, 2.8750 in Bore, Straight
MI ITEM #
05042187
MFR #
V190 HCB 2.8750" BORE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC V190 HCB 2.8750" BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
V190 HCB 2.8750" BORE
Jaw Coupling Hub - Cplg Size: V190, Straight Jaw, 2.8750 in Bore, Straight
MI ITEM #
05042187
MFR #
V190 HCB 2.8750" BORE
Mfr description
731902092 V190 HCB 2-7/8" BORE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
2.8750 in
Coupling Size Code
V190
Weight
4.97 lbs
Details
Bore Type
Straight
Manufacturer Catalog Number
731902092
Manufacturer Upc Number
793699380910
Product Type
Tire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items