1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
V290 HCB 3.3750" BORE 7/8" X 7/16" KW 1S
Jaw Coupling Hub - Cplg Size: V290, Straight Jaw, 3.3750 in Bore, Straight
MI ITEM #
05042238
MFR #
V290 HCB 3.3750" BORE 7/8" X 7/16" KW 1S
Price
$1,805.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC V290 HCB 3.3750" BORE 7/8" X 7/16" KW 1S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
V290 HCB 3.3750" BORE 7/8" X 7/16" KW 1S
Jaw Coupling Hub - Cplg Size: V290, Straight Jaw, 3.3750 in Bore, Straight
MI ITEM #
05042238
MFR #
V290 HCB 3.3750" BORE 7/8" X 7/16" KW 1S
Mfr description
732902108 V290 HCB 3.3750" BORE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,805
.88
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
3.3750 in
Coupling Size Code
V290
Weight
27.49 lbs
Details
Bore Type
Straight
Manufacturer Catalog Number
732902108
Manufacturer Upc Number
793699374247
Product Type
Tire Coupling Hubs
UPC_NO
793699374247
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items