Motion
CL 12B-1 H X SC BTL (nEU) (RE480 CL)

REXNORD INC
CL 12B-1 H X SC BTL (nEU) (RE480 CL)

Roller Chain - 12B Series, 12B / 3/4 in, 1 Strand, Steel Material
Mi Item #05042249
MFR #CL 12B-1 H X SC BTL (nEU) (RE480 CL)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 12B-1 H X SC BTL (nEU) (RE480 CL)

Roller Chain - 12B Series, 12B / 3/4 in, 1 Strand, Steel Material
Mi Item #05042249
MFR #CL 12B-1 H X SC BTL (nEU) (RE480 CL)

Mfr description
RE480 CL RE480 CONNECTING LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    3/4 in
  • Weight
    29.40 g
  • Width
    4.0000 in

Details

  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CL 12B-1 H X SC_BTL (nEU) (RE480 CL)
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    12B
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)