Motion
RC 20-1 1525P (100FT) I/C (RE487) HSP

REXNORD INC
RC 20-1 1525P (100FT) I/C (RE487) HSP

Roller Chain - RC 20 / 20 mm, Riveted, 1 Strand, Steel Material
Mi Item #05042260
MFR #RC 20-1 1525P (100FT) I/C (RE487) HSP
Price$90.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RC 20-1 1525P (100FT) I/C (RE487) HSP

Roller Chain - RC 20 / 20 mm, Riveted, 1 Strand, Steel Material
Mi Item #05042260
MFR #RC 20-1 1525P (100FT) I/C (RE487) HSP

Mfr description
RE487 100FT RE487 100FT RIV CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.27/ft

Specifications

Dimensions

  • Pin Length
    1.2680 in, 32.20 mm
  • Pitch
    20 mm

Details

  • Chain Construction
    Riveted
  • Chain Number
    RC 20-1
  • Chain Number & Pitch
    RC 20 / 20 mm
  • Chain Standard
    REX Standard
  • Chain Type
    Roller Chain
  • Manufacturer Catalog Number
    RE487 100FT
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    1525
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)