Specifications
Dimensions
- Weight42.78 g
Details
- Chain ConstructionCottered
- Chain Number20-1
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog Number10593364
- Product TypeRoller Chain
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)