Motion
V125 HRB VIVA HUB

REXNORD INC
V125 HRB VIVA HUB

7392774 Viva Hub
MI ITEM #05042268
MFR #V125 HRB VIVA HUB
Price$139.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V125 HRB VIVA HUB

7392774 Viva Hub
MI ITEM #05042268
MFR #V125 HRB VIVA HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.12/each

Specifications

Dimensions

  • Coupling Size Code
    V125
  • Hub Barrel Outside Diameter
    2.3700 in
  • Hub Length
    1.5100 in
  • Shoulder Diameter
    2.2500 in
  • Weight
    2.5 lbs

Details

  • Additional Details
    Rexnord V Series Straight Bore Style-Rough Bore (HRB) Hubs size(s) V125 with a 2.370-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Straight
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Bore
  • Hub Style
    Rough Stock Bore (HRB)
  • Manufacturer Catalog Number
    7392774
  • Manufacturer Upc Number
    793699255829
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • Torque Capacity
    105 N-m
  • UPC_NO
    793699255829

Overview

Mfr description
7392774 V125 HRB VIVA HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought