Motion
RE525 10FT

REXNORD INC
RE525 10FT

Engineering Chain - 525 / 1.000 in Pitch, Cottered
MI ITEM #05042272
MFR #RE525 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RE525 10FT

Engineering Chain - 525 / 1.000 in Pitch, Cottered
MI ITEM #05042272
MFR #RE525 10FT

Mfr description
RE525 10FT RE525 10FT METRIC CHAIN
  • Price per ft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    59.9 mm
  • Engineering Chain Size & Pitch
    525 / 1.000 in
  • Inside Width
    12.7 mm
  • Link Plate Height
    20.8 mm
  • Link Plate Thickness
    19.07 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7 mm
  • Roller Diameter
    12.7 mm
  • Weight
    1.07 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    525 / 1.000 in
  • Number Of Strands Across
    1
  • Standards Met
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)