Motion
MEP220740

REXNORD INC
MEP220740

Pillow Block Roller Bearing - 2-7/16 in Bore Dia.
MI ITEM #05042276
MFR #MEP220740
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MEP220740

Pillow Block Roller Bearing - 2-7/16 in Bore Dia.
MI ITEM #05042276
MFR #MEP220740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    18.2 lbs

Details

  • Bore Type
    Straight
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    793699383492

Overview

Mfr description
MEP220740 PILLOW BLOCK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought