Specifications
Dimensions
- Base To Bore Centerline53.98 mm
- Base Width63.5 mm
- Bolt Center To Center Length133.35 to 165.1 mm
- Bore Diameter40 mm
- Overall Length200.03 mm
- Overall Width3.1250 in
- Weight10.1 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210019952
- Max Rpm4450 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity27820 lbf
- Radial Static Load Capacity28700 lbf
- Seal TypeClearance/Non-Contact
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210019952
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)