Specifications
Dimensions
- Base Height2.2520 in
- Base To Bore Centerline2.2500 in
- Base Width2.5000 in
- Bolt Size0.6250 in | 15.88 mm
- Bore Diameter1.9375 in
- Bore Inside Diameter1.9375 in
- Bore Length3.1300 in
- Housing Dimensions8.8800 x 2.5000 x 4.5600 in
- Housing Width3.1300 in
- Inner Race Width3.1300 in
- Inside Diameter1.9375 in
- Length8.8800 in
- Length Through Bore3.1300 in
- Max Bolt Hole Spacing7.2500 in
- Min Bolt Hole Spacing6.0600 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Width3.1300 in
- Shaft Diameter1.9375 in
- Thread Size1/8 NPT
- Weight11.5 lbs
- Width3.1300 in, 79.50 mm
Details
- Additional DetailsNo Grease | Steel Retainers | Relubricatable
- Bearing Insert MaterialSteel
- Bearing Number2115U78
- Bearing TypeSpherical Roller
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeClearance Seal
- Compatible Frame TypeType E
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen6.0600 to 7.2500 in
- Dynamic Load Capacity28890 lbf
- End Cap GrooveYes
- End Cap TypeOpen
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish/CoatingPowder Coated
- Flinger TypeSteel
- Grease TypePreservative Only - No Grease
- Housing Configuration2 Bolt
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- IncludesGrease Fitting
- Insert Bearing MaterialSteel
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceSet Screw
- Locking TypeSingle Set Collar
- LubricationPRESERVATIVE ONLY - NO GREASE
- Lubrication TypePRESERVATIVE ONLY - NO GREASE
- Manufacturer Catalog NumberZEP2115054078
- MaterialCast Iron
- Max Operating Temperature204.4 °C, 400 °F
- Max Rpm4050 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Operating Temperature Range204.4 °F, 400 °F
- Outer Ring MaterialSteel
- Product TypePillow Block Roller Bearing Units
- RelubricatableYes
- Replacement Bearing2115U78
- Replacement End CapDTC6
- Replacement SealZS6
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- Row TypeDouble Row
- SealClearance
- Seal MaterialSteel
- Seal TypeClearance
- Sealing TypeClearance
- Self AligningYes
- SeriesZEP2000
- Shaft AttachmentSingle Set Collar
- Standards MetType E
- Static Load Capacity33200 lbf
- Suitable For High Temp AppYes
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)