Motion
KN102307 3 7/16 TAKEUP ROLLER BRG

REXNORD INC
KN102307 3 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #05042329
MFR #KN102307 3 7/16 TAKEUP ROLLER BRG
Price$10,614.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KN102307 3 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #05042329
MFR #KN102307 3 7/16 TAKEUP ROLLER BRG

Mfr description
KN102307 TAKE-UP BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,614.47/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Housing Dimensions
    5.1900 in, 131.80 mm
  • Housing Width
    5.1900 in, 131.80 mm
  • Insert Outer Diameter
    3.9750 in, 100.96 mm
  • Length Through Bore
    4.3900 in, 111.50 mm
  • Outside Diameter
    3.9750 in, 100.96 mm
  • Overall Height
    8.6900 in, 220.69 mm
  • Overall Length
    10.3100 in, 261.89 mm
  • Overall Width
    5.1900 in, 131.80 mm
  • Shaft Diameter
    3.4375 in, 87.31 mm
  • Size Code
    10
  • Slot Width
    1.2400 in, 31.50 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    44.0 lbs, 20.0 kg

Details

  • Bearing Series
    ZN2000
  • Bore Type
    Cylindrical
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    375.1 kN, 84330 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    KN102307
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    375.1 kN, 84330 lbf
  • Radial Static Load Capacity
    403.5 kN, 90700 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2307U
  • Seal Material
    BUNA
  • Seal Type
    Light Contact Seal
  • Sealing Type
    Light Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    403453.6 N, 90700 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • Vibration Frequency Roller Spin
    0.0628 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)