Motion
KN92215 2 15/16 TAKEUP ROLLER BRG

REXNORD INC
KN92215 2 15/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - Side Mount, 2-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042334
MFR #KN92215 2 15/16 TAKEUP ROLLER BRG
List Price$2,722.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KN92215 2 15/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - Side Mount, 2-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042334
MFR #KN92215 2 15/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,722.15/each for your price

Overview

Mfr description
KN92215 TAKE-UP BLOCK W/ND BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
    2-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    KN92215
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text