Motion
ZFT9521112 2 11/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZFT9521112 2 11/16 TAKEUP ASSY RLR BRG

Elevator Boot Heavy Duty Assy - Spherical Roller, 2.6875 in Bore, 12.0000 in Travel, 30.3250 in Length, 6.8125 in Width, 8.6250 in Height
MI ITEM #05042352
MFR #ZFT9521112 2 11/16 TAKEUP ASSY RLR BRG
List Price$19,496.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFT9521112 2 11/16 TAKEUP ASSY RLR BRG

Elevator Boot Heavy Duty Assy - Spherical Roller, 2.6875 in Bore, 12.0000 in Travel, 30.3250 in Length, 6.8125 in Width, 8.6250 in Height
MI ITEM #05042352
MFR #ZFT9521112 2 11/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,496.16/each for your price

Overview

Mfr description
ZFT9521112 T-U ASY BOOT END W/HD BRG
  • 2 11/16" Mounted Spherical Roller Bearing
  • Center Pull Elevator Boot Take-up Assembly
  • Double Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Center Pull
  • Base Width
    6.8125 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    6.8125 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Seal Type
    Clearance Seal
  • Overall Height
    8.6250 in
  • Overall Length
    30.3250 in
  • Overall Width
    6.8125 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    5000
  • Max Rpm
    2800 rpm
  • Manufacturer Catalog Number
    ZFT9521112
  • Max Operating Temperature
    225 °F
  • Bore Length
    4 7/8 in
  • UPC_NO
    698210715410
  • Weight
    115.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text