Motion
MFT8220712 2 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
MFT8220712 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Roller Bearing Unit - Spherical Roller, 2-7/16 in Bore
MI ITEM #05042353
MFR #MFT8220712 2 7/16 TAKEUP ASSY RLR BRG
List Price$16,057.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MFT8220712 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Roller Bearing Unit - Spherical Roller, 2-7/16 in Bore
MI ITEM #05042353
MFR #MFT8220712 2 7/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,057.89/each for your price

Overview

Mfr description
MFT8220712 T-U ASY BOOT END W/ND BRG

Specifications

  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-7/16 in
  • Manufacturer Catalog Number
    MFT8220712
  • UPC_NO
    793699445701
  • Weight
    87 lbs
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought