Motion
AMHT125407Y12 4 7/16 TAKEUP ASSY RLR BR

REXNORD INC
AMHT125407Y12 4 7/16 TAKEUP ASSY RLR BR

Roller Bearing Take-up Unit - Spherical Roller, 4-7/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #05042360
MFR #AMHT125407Y12 4 7/16 TAKEUP ASSY RLR BR
Price$63,781.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMHT125407Y12 4 7/16 TAKEUP ASSY RLR BR

Roller Bearing Take-up Unit - Spherical Roller, 4-7/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #05042360
MFR #AMHT125407Y12 4 7/16 TAKEUP ASSY RLR BR

Mfr description
AMHT125407Y12 T-U ASY CTR PULL,W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63,781.70/each

Specifications

Dimensions

  • Body Width
    8.8800 in, 225.55 mm
  • Bore Diameter
    4-7/16 in
  • Bore Length
    6.2500 in, 158.75 mm
  • Housing Dimensions
    8.8800 in, 225.55 mm
  • Housing Width
    8.8800 in, 225.55 mm
  • Inner Ring Width
    6.2500 in, 158.75 mm
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Overall Height
    15.5000 in, 393.69 mm
  • Overall Length
    45.7500 in, 1162.04 mm
  • Overall Width
    8.8800 in, 225.55 mm
  • Shaft Diameter
    4.4375 in, 112.71 mm
  • Size Code
    12
  • Slot Spacing
    40.7500 in, 1035.04 mm
  • Take Up Frame Size
    ZHT1212
  • Tap Thread Size
    2-4 1/2 UNC
  • Weight
    332 lbs, 150.593 kg

Details

  • Bearing Series
    ZHT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZHT1212
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    665009 N, 149500 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    AMHT125407Y12
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    664980 N, 149500 lbf
  • Radial Static Load Capacity
    708564 N, 159300 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5407YU
  • Retainer Type
    Engineered Polymer
  • Seal Material
    Buna
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    708602.1 N, 159300 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0568 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)