Motion
ZHT105090MM12

REXNORD INC
ZHT105090MM12

ZHT105090MM12
MI ITEM #05042411
MFR #ZHT105090MM12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT105090MM12

ZHT105090MM12
MI ITEM #05042411
MFR #ZHT105090MM12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    813 mm
  • Bore Diameter  
    90 mm
  • Travel  
    413 mm
  • Weight
    155 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Manufacturer Upc Number
    698210021306
  • Max Rpm
    2400 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    ZHT5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210021306

Overview

Mfr description
ZHT105090MM12 T-U ASY CTR PULL,W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought