Motion
ZHT115100MM12 100MM TAKEUP ASSY RLR BRG

REXNORD INC
ZHT115100MM12 100MM TAKEUP ASSY RLR BRG

ZHT115100MM12 100MM TAKEUP ASSY RLR BRG
MI ITEM #05042415
MFR #ZHT115100MM12 100MM TAKEUP ASSY RLR BRG
List Price$41,509.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT115100MM12 100MM TAKEUP ASSY RLR BRG

ZHT115100MM12 100MM TAKEUP ASSY RLR BRG
MI ITEM #05042415
MFR #ZHT115100MM12 100MM TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,509.39/each for your price

Overview

Mfr description
ZHT115100MM12 T-U ASY CTR PULL,W/HD BRG

Specifications

  • Frame Type
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Material
    Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Bolt Center To Center Length
    914 mm
  • Compatible Bearing Series Part Num
    5000
  • Max Rpm
    2050 rpm
  • Series
    ZHT5000
  • Manufacturer Upc Number
    782935099013
  • UPC_NO
    698210912512
  • Weight
    241 lbs
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text