Motion
ZHT125407Y12 4 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT125407Y12 4 7/16 TAKEUP ASSY RLR BRG

ZHT125407Y12 4 7/16 TAKEUP ASSY RLR BRG
MI ITEM #05042419
MFR #ZHT125407Y12 4 7/16 TAKEUP ASSY RLR BRG
Your Price$15,683.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT125407Y12 4 7/16 TAKEUP ASSY RLR BRG

ZHT125407Y12 4 7/16 TAKEUP ASSY RLR BRG
MI ITEM #05042419
MFR #ZHT125407Y12 4 7/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,683.34/each(List $19,604.18)

Overview

Mfr description
ZHT125407Y12 T-U ASY CTR PULL,W/HD BRG

Specifications

  • Frame Type
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Bolt Center To Center Length
    40.7500 in
  • Compatible Bearing Series Part Num
    5000
  • Max Rpm
    1850 rpm
  • Manufacturer Upc Number
    698210716950
  • UPC_NO
    698210716950
  • Weight
    331 lbs
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text