Motion
ZHT125407Y30 4 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT125407Y30 4 7/16 TAKEUP ASSY RLR BRG

Center Pull Assembly - Spherical Roller, 4-7/16 in Bore, 37.0000 in Travel, 58.7500 in Bolt Center Length
Mi Item #05042421
MFR #ZHT125407Y30 4 7/16 TAKEUP ASSY RLR BRG
Price$22,995.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT125407Y30 4 7/16 TAKEUP ASSY RLR BRG

Center Pull Assembly - Spherical Roller, 4-7/16 in Bore, 37.0000 in Travel, 58.7500 in Bolt Center Length
Mi Item #05042421
MFR #ZHT125407Y30 4 7/16 TAKEUP ASSY RLR BRG

Mfr description
ZHT125407Y30 T-U ASY CTR PULL,W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,995.48/each

Specifications

Dimensions

  • Bolt Center To Center Length
    58.7500 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    4-7/16 in
  • Bore Length
    6.2500 in
  • Frame Size
    12
  • Overall Height
    15.5000 in
  • Overall Length
    63.7500 in
  • Overall Width
    8.8750 in
  • Travel  
    37.0000 in
  • Weight
    410 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Grease Fitting
  • Manufacturer Upc Number
    698210716981
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1850 rpm
  • Mounting Plate Bolt Hole Center Max
    58.7500 in
  • Mounting Plate Bolt Hole Center Min
    58.7500 in
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Style
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210716981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)