Motion
ZHT15551518 5 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT15551518 5 15/16 TAKEUP ASSY RLR BRG

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 55.0000 in Bolt Center Length
MI ITEM #05042427
MFR #ZHT15551518 5 15/16 TAKEUP ASSY RLR BRG
Price$57,073.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT15551518 5 15/16 TAKEUP ASSY RLR BRG

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 55.0000 in Bolt Center Length
MI ITEM #05042427
MFR #ZHT15551518 5 15/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57,073.38/each

Specifications

Dimensions

  • Bolt Center To Center Length
    55.0000 in
  • Bolt Size
    1-3/4 in
  • Bore Diameter
    5.9375 in
  • Travel  
    18.0000 in
  • Weight
    1296 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Manufacturer Catalog Number
    ZHT15551518
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210021696
  • Max Rpm
    900 rpm
  • Series
    ZHT
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210021696

Overview

Mfr description
ZHT15551518 T-U ASY CTR PULL,W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought