Motion
ZHT16570018 7 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT16570018 7 TAKEUP ASSY RLR BRG

Center Pull Take-up Frame - Center Pull, 18.0000 in Travel, 61.0000 in Length, 22.5000 in Height, 55.0000 in Bolt Center Length
Mi Item #05042429
MFR #ZHT16570018 7 TAKEUP ASSY RLR BRG
Price$79,916.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT16570018 7 TAKEUP ASSY RLR BRG

Center Pull Take-up Frame - Center Pull, 18.0000 in Travel, 61.0000 in Length, 22.5000 in Height, 55.0000 in Bolt Center Length
Mi Item #05042429
MFR #ZHT16570018 7 TAKEUP ASSY RLR BRG

Mfr description
ZHT16570018 T-U ASY CTR PULL,W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79,916.50/each

Specifications

Dimensions

  • Bolt Center To Center Length
    55.0000 in
  • Bolt Size
    1.7500 in
  • Bore Diameter
    7 in
  • Bore Length
    8.7500 in
  • Frame Size
    16
  • Overall Height  
    22.5000 in
  • Overall Length  
    61.0000 in
  • Overall Width
    12.0000 in
  • Travel  
    18.0000 in
  • Weight
    1320 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    ZHT16570018
  • Manufacturer Upc Number
    698210021795
  • Max Operating Temperature
    225 °F
  • Max Rpm
    800 rpm
  • Seal Type
    Clearance Seal
  • Style
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210021795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)