Motion
ZHT5510812

REXNORD INC
ZHT5510812

ZHT5510812
MI ITEM #05042431
MFR #ZHT5510812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT5510812

ZHT5510812
MI ITEM #05042431
MFR #ZHT5510812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZHT5510812 T-U ASY CTR PULL,W/HD BRG

Specifications

  • Frame Type
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Bolt Center To Center Length
    27.5000 in
  • Compatible Bearing Series Part Num
    5000
  • Max Rpm
    4450 rpm
  • Manufacturer Upc Number
    698210894863
  • UPC_NO
    698210894863
  • Weight
    59 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text