Motion
ZHT7520330

REXNORD INC
ZHT7520330

Center Pull Take-Up Frame - Center Pull, 33.0000 in Travel, 45.5000 in Bolt Center Length
MI ITEM #05042435
MFR #ZHT7520330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT7520330

Center Pull Take-Up Frame - Center Pull, 33.0000 in Travel, 45.5000 in Bolt Center Length
MI ITEM #05042435
MFR #ZHT7520330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZHT7520330 T-U ASY CTR PULL,W/HD BRG

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Compatible Bearing Series Part Num
    5000
  • Frame Material
    Steel
  • Bolt Center To Center Length
    45.5000 in
  • Bore Diameter
    2-3/16 in
  • Max Rpm
    3650 rpm
  • Type Of Bearing
    Spherical Roller
  • Weight
    98 lbs
  • Manufacturer Upc Number
    698210717353
  • UPC_NO
    698210717353
  • Manufacturer Catalog Number
    ZHT7520330
  • Locking Device
    Double Setscrew Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought