Motion
ZST11531518 3 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZST11531518 3 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 18.0000 in Travel, 44.5000 in Length, 6.1250 in Width, 14.1875 in Height, 42.0000 in Bolt Center Length
Mi Item #05042439
MFR #ZST11531518 3 15/16 TAKEUP ASSY RLR BRG
Price$23,274.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZST11531518 3 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 18.0000 in Travel, 44.5000 in Length, 6.1250 in Width, 14.1875 in Height, 42.0000 in Bolt Center Length
Mi Item #05042439
MFR #ZST11531518 3 15/16 TAKEUP ASSY RLR BRG

Mfr description
ZST11531518 T-U ASY CTR PULL,W/HD BRG
  • 3 15/16" Mounted Spherical Roller Bearing
  • Center Pull Spring Loaded Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,274.30/each

Specifications

Dimensions

  • Base Width
    6.1250 in
  • Bolt Center To Center Length
    42.0000 in
  • Bore Diameter  
    3.9375 in
  • Frame Base Width
    6.1250 in
  • Frame Overall Height  
    14.1875 in
  • Frame Overall Length  
    44.5000 in
  • Overall Height
    14.1875 in
  • Overall Length
    44.5000 in
  • Overall Width
    6.1250 in
  • Travel  
    18.0000 in
  • Weight
    270.00 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZST11531518
  • Manufacturer Product Page
  • Max Rpm
    2050 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    ZST
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210933128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)