Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZST11540018

Take-Up Bearing & Frame Assembly - Spherical Roller, 4.0000 in Bore, 18.0000 in Travel, 44.5000 in Length, 6.1250 in Width, 14.1875 in Height, 42.0000 in Bolt Center Length
MI ITEM #05042440
MFR #ZST11540018

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZST11540018 T-U ASY CTR PULL,W/HD BRG
  • 4" Mounted Spherical Roller Bearing
  • Center Pull Spring Loaded Take-up Assembly
  • Double Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Center Pull
  • Base Width
    6.1250 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Steel
  • Frame Base Width
    6.1250 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Overall Height
    14.1875 in
  • Overall Length
    44.5000 in
  • Overall Width
    6.1250 in
  • Bolt Center To Center Length
    42.0000 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    5000
  • Max Rpm
    2050 rpm
  • Manufacturer Catalog Number
    ZST11540018
  • UPC_NO
    793699568639
  • Weight
    270.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text