Motion
ZHT7220318

REXNORD INC
ZHT7220318

ZHT7220318
MI ITEM #05042444
MFR #ZHT7220318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT7220318

ZHT7220318
MI ITEM #05042444
MFR #ZHT7220318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    33.5000 in
  • Bore Diameter  
    2-3/16 in
  • Travel  
    21.0000 in
  • Weight
    80 lbs

Details

  • Compatible Bearing Series Part Num
    2000
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    698210717711
  • Max Rpm
    3650 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210717711

Overview

Mfr description
ZHT7220318 T-U ASY,CTR PULL,W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought