Specifications
Dimensions
- Bolt Center To Center Length39.5000 in
- Bore Diameter2-3/16 in
- Travel27.0000 in
- Weight89 lbs
Details
- Compatible Bearing Series Part Num2000
- Frame MaterialSteel
- Frame TypeCenter Pull
- Locking DeviceSet Screw
- Manufacturer Upc Number698210717728
- Max Rpm3650 rpm
- Product TypeTake-Up Bearing & Frame Assemblies
- Type Of BearingSpherical Roller
- UPC_NO698210717728
Overview
Mfr description
ZHT7220324 T-U ASY,CTR PULL,W/ND BRG