Specifications
Dimensions
- Base Width6.3750 in
- Bolt Center To Center Length48.0000 in
- Bore Diameter3.9375 in
- Frame Base Width6.3750 in
- Frame Overall Height14.5000 in
- Frame Overall Length50.5000 in
- Overall Height14.5000 in
- Overall Length50.5000 in
- Overall Width6.3750 in
- Travel24.0000 in
- Weight262.00 lbs
Details
- Compatible Bearing Series Part Num5000
- Country of OriginUS
- Finish CoatingPowder Coated
- Frame MaterialSteel
- Frame TypeTop Angle
- Housing MaterialCast Iron
- Locking DeviceDouble Setscrew Collar
- Lubrication TypeExxon Ronex Mp Std
- Manufacturer Catalog NumberZNT11531524
- Manufacturer Upc Number698210022310
- Max Rpm2050 rpm
- Product TypeTake-Up Bearing & Frame Assemblies
- Type Of BearingSpherical Roller
- UPC_NO698210022310
Overview
Mfr description
ZNT11531524 TU ASY,PROT SCRW W/HD BRG
- 3 15/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Double Setscrew Locking Collar
- Clearance Seal