Motion
ZNT8520724 2 7/16 TAKEUP ASY RLR BRG

REXNORD INC
ZNT8520724 2 7/16 TAKEUP ASY RLR BRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.4375 in Bore, 24.0000 in Travel, 42.5000 in Length, 4.3750 in Width, 9.1250 in Height, 40.5000 in Bolt Center Length
MI ITEM #05042453
MFR #ZNT8520724 2 7/16 TAKEUP ASY RLR BRG
Your Price$5,469.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT8520724 2 7/16 TAKEUP ASY RLR BRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.4375 in Bore, 24.0000 in Travel, 42.5000 in Length, 4.3750 in Width, 9.1250 in Height, 40.5000 in Bolt Center Length
MI ITEM #05042453
MFR #ZNT8520724 2 7/16 TAKEUP ASY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,469.19/each(List $6,563.03)

Overview

Mfr description
ZNT8520724 TU ASY,PROT SCRW W/HD BRG
  • 2 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Double Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    4.3750 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Steel
  • Frame Base Width
    4.3750 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Overall Height
    9.1250 in
  • Overall Length
    42.5000 in
  • Overall Width
    4.3750 in
  • Bolt Center To Center Length
    40.5000 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    5000
  • Max Rpm
    3300 rpm
  • Manufacturer Catalog Number
    ZNT8520724
  • Manufacturer Upc Number
    698210845179
  • UPC_NO
    698210845179
  • Weight
    75.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought