Motion
AMNT7220312 2 3/16 TAKEUP ASY RLRBRG

REXNORD INC
AMNT7220312 2 3/16 TAKEUP ASY RLRBRG

Take-Up Roller Bearing Unit Assy - Top Angle, Spherical Roller Bearing, 2-3/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #05042456
MFR #AMNT7220312 2 3/16 TAKEUP ASY RLRBRG
Price$9,845.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMNT7220312 2 3/16 TAKEUP ASY RLRBRG

Take-Up Roller Bearing Unit Assy - Top Angle, Spherical Roller Bearing, 2-3/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #05042456
MFR #AMNT7220312 2 3/16 TAKEUP ASY RLRBRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,845.12/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Length Through Bore
    3.3200 in
  • Weight
    55 lbs

Details

  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Take-Up Assembly
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    AMNT7220312
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    793699460896

Overview

Mfr description
AMNT7220312 TU ASY,PROT SCRW W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought