Motion
ZNT62050MM12

REXNORD INC
ZNT62050MM12

Top Angle Take-Up Frame Assy - Spherical Roller, 50 mm Bore, 12.0000 in Travel, 724 mm Length, 351 mm Width, 209 mm Height, 673 mm Bolt Center Length
MI ITEM #05042488
MFR #ZNT62050MM12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT62050MM12

Top Angle Take-Up Frame Assy - Spherical Roller, 50 mm Bore, 12.0000 in Travel, 724 mm Length, 351 mm Width, 209 mm Height, 673 mm Bolt Center Length
MI ITEM #05042488
MFR #ZNT62050MM12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZNT62050MM12 TU ASY,PROT SCRW W/ND BRG
  • 50mm Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-Up Assembly
  • Single Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    351 mm
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    351 mm
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance Seal
  • Overall Height
    209 mm
  • Overall Length
    724 mm
  • Overall Width
    351 mm
  • Bolt Center To Center Length
    673 mm
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    2000
  • Max Rpm
    4050 rpm
  • Series
    ZNT2000
  • Manufacturer Catalog Number
    ZNT62050MM12
  • Max Operating Temperature
    225 °F
  • Bore Length
    79.3800 in
  • Manufacturer Upc Number
    698210945695
  • UPC_NO
    698210945695
  • Weight
    45.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text