Specifications
Dimensions
- Bolt Circle Diameter6.7500 in
- Bore Diameter2-1/2 in
- Weight16.4 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Manufacturer Upc Number793699555615
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Seal TypeClearance/Non-Contact
- Series3000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO793699555615
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)