Motion
ZBR3107 1 7/16 FLANGE ROLLER BRG

REXNORD INC
ZBR3107 1 7/16 FLANGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 1-7/16 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05042519
MFR #ZBR3107 1 7/16 FLANGE ROLLER BRG
List Price$2,355.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR3107 1 7/16 FLANGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 1-7/16 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05042519
MFR #ZBR3107 1 7/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,355.30/each for your price

Overview

Mfr description
ZBR3107 TWIST LOCK FLANGE CARTRDG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Inner Ring Width
    2-59/64 in
  • Series
    3000
  • Manufacturer Upc Number
    698210917029
  • UPC_NO
    698210917029
  • Weight
    5.4 lbs
  • Max Rpm
    5250 rpm
  • Outside Diameter
    5.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text