Motion
MEP320366

REXNORD INC
MEP320366

Pillow Block Roller Bearing - 2-3/16 in Bore Dia.
Mi Item #05042534
MFR #MEP320366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MEP320366

Pillow Block Roller Bearing - 2-3/16 in Bore Dia.
Mi Item #05042534
MFR #MEP320366

Mfr description
MEP320366 TWIST LOCK PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    14.8 lbs

Details

  • Bore Type
    Straight
  • Housing Construction
    Solid
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    793699249217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)