Overview
Mfr description
MS14V VITON M SEAL KIT
- M Spring Loaded Heavy Contact Viton Seal Kit for Spherical Roller Bearing
Specifications
- Country of OriginUnited States of America
- Size Code14
- Kit TypeSeal Kit
- Weight1.00 lbs
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data