Motion
ZS15NEW
Bearing Seal Kit - 10.0000 in Overall Width
MI ITEM #05042549
MFR #ZS15NEW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - 10.0000 in Overall Width
MI ITEM #05042549
MFR #ZS15NEW

Mfr description
ZS15NEW Z SEAL KIT
  • Z Clearance Seal Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    10.0000 in
  • Overall Width
    10.0000 in
  • Size Code
    15
  • Weight
    5.50 lbs
  • Width
    10.0000 in

Details

  • Country of Origin
    United States of America
  • Kit Type
    Seal Kit
  • Product Type
    Bearing Seals
  • Series
    Z Type
  • UPC_NO
    698210844578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)