Motion
ZGT125407Y10 4 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZGT125407Y10 4 7/16 TAKEUP ASSY RLR BRG

Elevator Head Heavy Duty Assy - Spherical Roller, 4.4375 in Bore, 10.0000 in Travel, 20.0000 in Length, 9.2500 in Width, 36.3125 in Height, 17.0000 in Bolt Center Length
Mi Item #05042580
MFR #ZGT125407Y10 4 7/16 TAKEUP ASSY RLR BRG
Price$51,213.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZGT125407Y10 4 7/16 TAKEUP ASSY RLR BRG

Elevator Head Heavy Duty Assy - Spherical Roller, 4.4375 in Bore, 10.0000 in Travel, 20.0000 in Length, 9.2500 in Width, 36.3125 in Height, 17.0000 in Bolt Center Length
Mi Item #05042580
MFR #ZGT125407Y10 4 7/16 TAKEUP ASSY RLR BRG

Mfr description
ZGT125407Y10 T-U ASY HEAD END W/HD BRG
  • 4 7/16" Mounted Spherical Roller Bearing
  • Center Pull Elevator Head Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,213.49/each

Specifications

Dimensions

  • Base Width
    9.2500 in
  • Bolt Center To Center Length
    17.0000 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.4375 in
  • Bore Length
    6.2500 in
  • Frame Base Width
    9.2500 in
  • Frame Overall Height  
    36.3125 in
  • Frame Overall Length  
    20.0000 in
  • Overall Height
    36.3125 in
  • Overall Length
    20.0000 in
  • Overall Width
    9.2500 in
  • Travel  
    10.0000 in
  • Weight
    260.00 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZGT125407Y10
  • Manufacturer Upc Number
    698210715533
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1850 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    ZGT5000
  • Style
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210715533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)