Motion
3107U
Roller Insert Bearing - Spherical Roller Bearing, 1-7/16 in Bore Dia., 2.8350 in OD, 2.9200 in Overall Width, Eccentric Collar, 52100 Bearing Steel Material
MI ITEM #05042592
MFR #3107U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Spherical Roller Bearing, 1-7/16 in Bore Dia., 2.8350 in OD, 2.9200 in Overall Width, Eccentric Collar, 52100 Bearing Steel Material
MI ITEM #05042592
MFR #3107U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3107U TWIST LOCK BRG ONLY KIT
  • 1 7/16" Unmounted Spherical Roller Bearing
  • Eccentric Cam Locking Collar

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Eccentric Collar
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    2.9200 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    19860 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Finish Coating
    Uncoated
  • Series
    3000
  • UPC_NO
    698210916589
  • Bore Length
    2.92 in
  • Weight
    1.70 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text