Motion
3111U
Roller Insert Bearing - Spherical Roller Bearing, 1-11/16 in Bore Dia., 3.3469 in OD, 3.1800 in Overall Width, Eccentric Collar, 52100 Bearing Steel Material
MI ITEM #05042593
MFR #3111U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Spherical Roller Bearing, 1-11/16 in Bore Dia., 3.3469 in OD, 3.1800 in Overall Width, Eccentric Collar, 52100 Bearing Steel Material
MI ITEM #05042593
MFR #3111U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3111U TWIST LOCK BRG ONLY KIT
  • 1 11/16" Unmounted Spherical Roller Bearing
  • Eccentric Cam Locking Collar

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Eccentric Collar
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    3.1800 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    27820 lbs
  • Radial Static Load Capacity
    28700 lbs
  • Finish Coating
    Uncoated
  • Series
    3000
  • UPC_NO
    698210920517
  • Bore Length
    3.18 in
  • Weight
    2.70 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text