Specifications
Dimensions
- Bore Diameter2-11/16 in
- Bore Length4.2000 in
- Fillet Radius0.0500 in
- Outer Ring Width2.1300 in
- Outside Diameter5.1178 in
- Overall Width4.2000 in
- Weight9.20 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Finish CoatingUncoated
- Locking DeviceEccentric Collar
- Max Operating Temperature225 °F
- Radial Dynamic Load Capacity57750 lbs
- Radial Static Load Capacity71500 lbs
- Series3000
- Type Of BearingSpherical Roller
- UPC_NO698210921002
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)