Overview
Mfr description
MA3308 TWIST LOCK PILLOW BLOCK
Specifications
- Bore Diameter
- Bolt Center To Center Length10.0000 in
- Bore TypeStraight
- Base To Bore Centerline3.7500 in
- Overall Length
- Locking DeviceEccentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width3-7/16 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Overall Width4.5781 in
- Seal TypeContact Seal
- Radial Dynamic Load Capacity82000 lbf
- Radial Static Load Capacity91900 lbf
- Lubrication TypeLubrication Fitting
- Series3000
- Standards MetANSI/ABMA STD 9-1990
- Weight40 lbs
- Max Rpm1400 rpm
- UPC_NO698210150334
- Locking TypeEccentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data