Motion
2050MMU
Roller Insert Bearing - Spherical Roller Bearing, 50 mm Bore Dia., 3.5438 in OD, 3.1300 in Overall Width, Set Screw
Mi Item #05042619
MFR #2050MMU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Spherical Roller Bearing, 50 mm Bore Dia., 3.5438 in OD, 3.1300 in Overall Width, Set Screw
Mi Item #05042619
MFR #2050MMU

Mfr description
2050MMU UNIVERSAL ND BRG ONLY KIT
  • 50mm Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Length
    3.1300 in
  • Outside Diameter  
    3.5438 in
  • Overall Width
    3.1300 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Straight
  • Finish Coating
    Powder Coated
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    28890 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210025076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)