Motion
2070MMU
Roller Insert Bearing - Spherical Roller Bearing, 70 mm Bore Dia., 5.1178 in OD, 4.0000 in Overall Width, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042621
MFR #2070MMU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Spherical Roller Bearing, 70 mm Bore Dia., 5.1178 in OD, 4.0000 in Overall Width, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042621
MFR #2070MMU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2070MMU UNIVERSAL ND BRG ONLY KIT
  • 70mm Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    4.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Operating Temperature
    225 °F
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Finish Coating
    Powder Coated
  • Series
    2000
  • UPC_NO
    698210025106
  • Bore Length
    4.0000 in
  • Housing Material
    Cast Iron
  • Weight
    8.50 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought